Fall arrest block TurboLite EDGE, Wire cable length: 1,8m

Article no.: 098151 1,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

Wire cable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation TurboLite EDGE
Standard EN 360
Weight 1.1 kg
Length 1.8 m
Type of product Fall limiter

Identification numbers & Classifications

Article number 098151 1,8
EAN / GTIN 3660681058447
Manufacturer number 1033482

Description

Version:

TurboLite EDGE. Mini fall arrest block for use on lifting platforms to DIN 19427:2017-04(D). Edge-tested up to 140 kg. No annual inspection necessary.

Standard:

EN 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart