Safety harness FALC M/XXL

Article no.: 098105 M/XXL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Manufacturer’s size M / XXL
Hip measurement 850 - 1200 mm
Weight 1.81 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098105 M/XXL
EAN / GTIN 4030281284895
Manufacturer number G-1155-M/XXL

Description

Version:

FALC. All-rounder harness for many different areas of application in industry and manual crafts. With its practical climbing protection eyes and simple design it is the optimum companion for trouble-free climbing. The comfortable back padding provides very high wearing comfort. Simple handling using click locks of aluminium.

Standard:

EN 361

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart