Welder’s mask, automatic 3M™ Speedglas™ 100 V, Colour: GRAPHIC

Article no.: 097910 GRAPHIC
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 40 ms - 250 ms
Classification to EN 379 1 / 2 / 2 / 2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097910 GRAPHIC
EAN / GTIN 4054596290587
Manufacturer number 7100166735

Description

Version:

Automatic welding mask with all the important basic functions. For reliable protection at an excellent price-performance ratio. With comfortable headband and free-moving ratchet system for precise adjustment of the fit. Delay function for individual determination of the brightening delay. Increased shock resistance to EN 175:B. Compatible with other personal protective equipment, such as dust masks. Exchangeable visor. Shade levels: 8 - 12. Shade level in the light state: 3. With lithium 3 V battery (working life 1,500 hours). Field of view of the welding filter: 44 × 93 mm.

Application:

MIG/MAG welding, stick welding and high-Ampère TIG welding

Standard:

EN 175:B; EN 379; EN 166:BT

Downloads & documents

Compare with similar products

This article


Recommendations


Welder’s mask, automatic 3M™ Speedglas™ 100 V, Colour: GRAPHIC

Welder’s mask, automatic 3M™ Speedglas™ 100 V, Colour: GRAPHIC

on request
In stock
22 pieces in stock
€347.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 683 pieces in stock
€159.28
plus VAT at the current rate Prices plus delivery costs
Number of batteries contained 1 1
Power supply Battery-powered Battery-powered
Classification to EN 379 1 / 2 / 2 / 2 1/1/1/2
Switching time from dark to bright 40 ms - 250 ms 100 ms - 1,000 ms
Switching time from bright to dark 0.1 ms 0.1 ms
Article no of the battery / rechargeable battery fitted 081560 CR2032 081560 CR2450
Type of product Welder’s mask Welder’s mask

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart