{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | navy | |
Size | 53 cm - 63 cm | |
Type of product | Impact cap |
Article number | 097841 MICRO | |
EAN / GTIN | 5038428222600 | |
Manufacturer number | AAG000-002-100 |
This article |
Recommendations |
|
---|---|---|
Bump cap HardCap Aerolite®, navy, Type: MICRO
on request
In stock
526 pieces in stock
41,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
360 pieces in stock
16,56 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | navy | black/red |
Size | 53 cm - 63 cm | 53 cm - 63 cm |
Shade length | 30 mm | |
Type of product | Impact cap | Bump cap |