Ear defenders Peltor™ Optime™, Type: 1

Article no.: 097752 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
816 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ Optime™
SNR value (noise attenuation) 27 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097752 1
EAN / GTIN 4046719387939
Manufacturer number 7000039616

Description

Version:

Due to their low weight, ear defenders of the Peltor™ Optime™ series are comfortable to wear and are easily combined with other protective equipment. The comfortable sealing rings are a mixture of foam and gel, which provides an optimum seal combined with great comfort for continuous use.
Very light and slim shell-type ear defenders. Optimum acoustic performance with low applied pressure. SNR = 27 dB (H = 32 dB, M = 25 dB, L = 15 dB).

Note:

Hygiene sets for the Peltor™ Optime™ range are listed under No. 097764, 097748.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart