Earplugs set, 50 pairs E-A-R™ Ultrafit™ 20 50

Article no.: 097610 50
Set price 50 Pair (3,30 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Product details

Technical Data

SNR value (noise attenuation) 20 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097610 50
EAN / GTIN 4046719455379
Manufacturer number 7000103863

Description

Version:

Because the strips of the E-A-R™ Ultrafit™ 20 are made of thermoplastic elastomer, no size adjustment is necessary. The plug is characterised by comfortable seating and an optimum protective effect. The patented filter technology ensures optimum speech comprehension. SNR = 20 dB (H = 25 dB, M = 17 dB, L = 10 dB).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart