Half-face mask Series HF-800, Size: M

Article no.: 097233 M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
53 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ Secure Click™ System
Weight 182 g
Colour code for suitable accessories 3M™ Secure Click™
Manufacturer's designation HF-802SD
Type of product Half-face mask

Identification numbers & Classifications

Article number 097233 M
EAN / GTIN 4054596591615
Manufacturer number 7100171980

Description

Version:

The comfortable, reliable 3M™ Secure Click™ HF-800 half-face mask offers impressively good wearing comfort and innovative details which make the wearing of a respirator even safer. A button in the centre of the mask allows the leaktight seating to be checked and leakage identified. In addition a speech diaphragm facilitates communication whilst working. The filters permit simple attachment of the new type Secure Click™ System. A loud click confirms current mounting. The filter design caters fro a dual airflow, permitting easier breathing.

Standard:

EN 140.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart