This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Respirators, set, foldable uvex silv-Air series 5000, Size L, Filter: P2V

Article no.: 097145 P2V

Select article variation and quantity

Filter Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size Size L
Set contents 15
Manufacturer's designation 5210+
Protection level FFP2 NR D
Protection class FFP2
Contents 15
Type of product Particle filter mask FFP2

Identification numbers & Classifications

Article number 097145 P2V
Manufacturer number 8765211

Description

Version:

Foldable premium dust mask in hygienic individual packaging, optimally suitable for carrying around. Due to the wide all-round headband, comfortable and secure seating of the mask is assured. The inserted nose clip can be flexibly adapted to the shape of the face. The sealing lip in the nose area provides greater comfort and ensures a good seal.
With exhalation valve.

Note:

This FFP2 mask filters at least 94% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask FFP2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart