{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size | Size M/L | |
Product features | Flexible nose clips | |
Set contents | 20 | |
Protection level | FFP1 NR D | |
Protection class | FFP1 | |
Contents | 20 | |
Type of product | Particle filter mask FFP1 |
Article number | 097002 P1 | |
EAN / GTIN | 4062406384135 | |
Manufacturer number | 097002 P1 |
This article |
Recommendations |
|
---|---|---|
Respirators, set foldable P1
on request
In stock
124 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
|
Contents | 20 | 20 |
Protection class | FFP1 | FFP1 |
Protection level | FFP1 NR D | FFP1 NR D |
Set contents | 20 | 20 |
Product features | Flexible nose clips | flexible nose clip |
Type of product | Particle filter mask FFP1 | Particle filter mask FFP1 |