Comfort safety glasses uvex i-guard planet, Lens tinting: CLEAR

Article no.: 096518 CLEAR
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
327 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Clip inclination adjustable; Removable side arms
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 W1 FKN
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Clip inclination adjustable; Removable side arms
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096518 CLEAR
EAN / GTIN 4031101942339
Manufacturer number 9143296

Description

Version:

Innovative and sustainable safety glasses from the uvex i-range planet series. Manufactured in an environmentally friendly manner which conserves resources, through the use of recycled and organic-based materials. The glasses have a flat lens design and thus offer an unrestricted field of view. The x-tended sideshield provides additional side protection. The ergonomically shaped arms ensure a perfect, secure fit without pressure points. Due to the uvex supravision excellence coating the glasses are permanently free of condensation and the outside is scratch resistant and resistant to chemicals.
With soft, flexible gasket for a universal fit and additional protection against liquids, particles and dirt.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart