{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Solus™ | |
Frame identification | EN 166 FT CE | |
Lens identification | 2C-1.2 3M 1 FTKN | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | Standard | |
Frame properties | Side padding; Removable side arms | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096211 CLEAR | |
EAN / GTIN | 4054596062962 | |
Manufacturer number | 7100080184 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Comfort safety glasses set Solus™ 1000 CLEAR
on request
In stock
301 pieces in stock
€27.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 279 pieces in stock
€9.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 861 pieces in stock
€8.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 147 pieces in stock
€3.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 662 pieces in stock
€6.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens material | Polycarbonate | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard | Standard | Standard |
Frame properties | Side padding ;Removable side arms | Side padding ;Arm inclination adjustable | Clip length adjustable ;Clip inclination adjustable | ||
Frame identification | EN 166 FT CE | CE HO EN 166 F | CE HO EN 166 F | CE HO EN 166 F | CE HO EN 166 F |
Lens identification | 2C-1.2 3M 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F |
Series | Solus™ | ||||
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |