PROLINE dispenser Stoko® dispenser, DACH RED

Article no.: 095435 RED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Stoko®
suitable for cartridge 1000 ml
Assignment of Stoko system colour code Skin care
Type of product Barrier cream dispenser

Identification numbers & Classifications

Article number 095435 RED
EAN / GTIN 5010424160827
Manufacturer number RES1LDGER

Description

Version:

Dispenser series B, suitable for cartridges from the Stoko® range. With conventional colour system in the DACH (Germany, Austria, Switzerland) region. Simple application and a wide range of uses. Large easy-action push button for measured issuing. Colour coded push buttons:
  • Size BLUE = hand barrier cream
  • Size GREEN = gentle skin cleansing
  • Size GREEN 1 = gentle skin cleansing
  • Size GREEN 2 = strong skin cleansing
  • Size GREEN 4 = hand disinfection
  • Size RED = Skin care
  • Special skin cleansing under No. 095432 size BLACK.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart