Skin barrier cream Stokoderm® Aqua Pure, Contents: 1000Bml

Article no.: 095132 1000B
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 66,54 / Piece
  • from 6 Piece
    € 55,45 / Piece
on request
In stock
19 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Protection against: Water-based agents or wet environments; Accumulation of moisture

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Stokoderm®
Protection against Water-based agents or wet environments; Accumulation of moisture
suitable for dispenser B
Type of packaging Cartridge
Type of product Skin protection

Identification numbers & Classifications

Article number 095132 1000B
EAN / GTIN 4016208098400
Manufacturer number SAQ1L

Description

Version:

Skin protection cream protects the skin against water-based materials or emulsions materials and when working in wet conditions. For use even when wearing gloves. Hazards: Water-based materials (such as cooling lubricants, acids, alkalis, detergents). Composition: Soft cream (W/O/W emulsion), unscented, silicone-free.

Note:

A skin protection plan is available for download from our homepage.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart