Pair of gloves Arc Flash, Glove size: 6

Article no.: 094905 6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €25.94 / Pair
  • from 12 Pair
    €21.62 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
1 868 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Application range All-round
Knitted technology 13G
Standard EN 407
EN 388 2341C
EN 407 41324X
Radiated heat up to 41324X
Backing material Aramid fabric
Coating Neoprene/nitrile
Coating variant The palms of the hands
Cut protection class C
ATPV 42.3 cal/cm2; 16.8 cal/cm2
Colour yellow / black
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094905 6
EAN / GTIN 4062406281748
Manufacturer number 094905 6

Description

Version:

Arc Flash. Arc flash glove with cut protection (level C). ATPV values for the palm: 42.3 cal/cm2 ; ATPV values for the back of the hand: 16.8 cal/cm2 .

Application:

For working on electrical installations.

Standard:

EN 388; EN 407
Level 2 acc. to ASTM F2675.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart