Pair of cold protection gloves 1603 W 8

Article no.: 094813 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €7.66 / Pair
  • from 12 Pair
    €6.38 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
75 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 511

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Application reusable
    Glove size 8
    Material of coating Latex
    Application range All-round
    Knitted technology 7G
    Heat protection not available
    Cold protection very good
    Breathability good
    Touch sensitivity medium
    Wet grip very good
    Oil grip good
    DMF-free no
    silicone-free no
    Accuracy of fit good
    Standard EN 511
    EN 388 2241X
    EN 511 02X
    Backing material Cotton
    Coating Latex
    Coating variant The palms of the hands
    Colour blue / yellow
    CE CE 2241
    EN 388 abrasion resistance 2
    EN 388 penetration resistance 1
    EN 388 cut resistance 2
    EN 388 tear propagation resistance 4
    Weight 45 g
    Protection category Category II
    Type of glove Cold protection gloves
    Type of product Cold protection gloves

    Identification numbers & Classifications

    Article number 094813 8
    EAN / GTIN 4260144428481
    Manufacturer number 1603W/8

    Description

    Version:

    1603 W. Seamless cold protection gloves with latex coating. The roughened coating offers a very secure grip when working with oily components. Good visibility due to neon yellow backing material.

    Application:

    For windy, cold or wet working conditions.

    Standard:

    EN 388; EN 511

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart