{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 11 | |
EN 388 | 3111X | |
Material | Latex / neoprene | |
AQL | 0.65 | |
Length | 320 mm | |
Thickness | 0.67 mm | |
Colour | blue / yellow | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094790 11 | |
Manufacturer number | 230/11 |