{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 11 | |
EN 374 | Type A (AJKLMNOPT) | |
Resistance to chemicals | AJKLMNOPT | |
EN 388 | 4X32C | |
EN 407 | X1XXXX | |
Material | Nitrile | |
Backing material | Nitril | |
AQL | 0.65 | |
Application range | All-round | |
Length | 350 mm | |
Thickness | 1 mm | |
Colour | black / green | |
Application | reusable | |
Weight | 42 g | |
Cut protection class | C | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Coating variant | The palms of the hands | |
Type of product | Chemicals protection gloves |
Article number | 094761 11 | |
EAN / GTIN | 10076490464537 | |
Manufacturer number | 58-735/11 |