Alternative article:

Disposable gloves pack TouchNTuff® 93-250 9

Article no.: 094723 9
Set price 100 Piece (0,27 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks according to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TouchNTuff®
Glove characteristics Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
EN 374 Type B (JKPT)
Resistance to chemicals JKPT
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374
Backing material Nitril
Coating Nitril
Thickness 0.13 mm
Length 245 mm
Contents 100
Weight 3.5 g
Colour grey
Application range Precision
Glove size 9
Wall thickness 0.12 mm
AQL 1.5
Application disposable
Permeation time for cyclohexane 99 % >480 min
Permeation time for dimethyl sulphoxide 99 % <10 min
Permeation time for ethanol 95 % 10-30 min
Permeation time for isopropanol 99 % 60-120 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094723 9
EAN / GTIN 076490471248
Manufacturer number 93-250/8,5-9

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
TouchNTuff® 93-250. Free of latex - no risk of type-I allergies. Ansell Grip Technology. Approved for contact with foodstuffs. AQL 1.5 (EN374-2).

Standard:

EN 374

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart