{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 13G | |
EN 388 | 4241B | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey | |
Glove size | 11 | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094635 11 | |
EAN / GTIN | 4062406574291 | |
Manufacturer number | 094635 11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves Eco Cut B, Glove size: 11
on request
In stock
4 368 pieces in stock
from
1
Pieces
€5.12
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€4.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
€12.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
from
1
Pieces
€10.63
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€8.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 925 pieces in stock
from
1
Pieces
€15.11
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€12.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 413 pieces in stock
from
1
Pieces
€5.54
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€4.62
plus VAT at the current rate
Prices plus delivery costs
|
||
Application range | Precision; All-round | Precision | Precision | Precision | Precision; All-round | Precision; All-round |
Colour | grey | black / blue | grey / orange | black / grey | grey / black | grey |
Backing material | Nylon | HPPE | Nylon / special yarn / Spandex | DYTEC | Special yarn | Nylon |
Glove size | 11 | 11 | 11 | 11 | 11 | 11 |
Cut protection class | B | C | B | C | C | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |