This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves HyFlex® 11-738 8

Article no.: 094567 8
Size guide
  • Cut protection class: C

Product details

Technical Data

EN 388 4X42C
Backing material INTERCEPT™
Coating PU, nitrile
Application range All-round
Colour black / grey
Glove size 8
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094567 8
Manufacturer number 11-738/8

Description

Version:

HyFlex® 11-738. FORTIX™ technology provides reinforcement at the thumb joint, thus prolonging the service life of the cut-resistant gloves. The coating of water-based PU and nitrile provides a good grip, therefore the gloves are particularly suitable for handling sheet glass and other sharp-edged and slightly oily components.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart