{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Silicone-free; Foodstuffs certified; Suitable for touch screens | |
Knitted technology | 13G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X43F | |
EN 407 | X1XXXX | |
Backing material | Basalt fibre, steel fibre, nylon, Spandex | |
Coating | Nitrile foam/water-based PU | |
Coating variant | The palms of the hands | |
Application range | All-round; Heavy Duty | |
Colour | grey / black | |
Standard | EN 407 | |
Contact heat up to | 100 °C | |
Application | reusable | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094559 8 | |
EAN / GTIN | 7340118324760 | |
Manufacturer number | 8814-8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of gloves Tegera® 8814 Infinity 8
on request
In stock
263 pieces in stock
from
1
Pieces
€29.96
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
€24.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 320 pieces in stock
from
1
Pieces
€12.01
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€10.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
260 pieces in stock
from
1
Pieces
€30.77
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€25.65
plus VAT at the current rate
Prices plus delivery costs
|
|||
Application range | All-round; Heavy Duty | Heavy Duty | All-round | Heavy Duty | Heavy Duty |
Coating | Nitrile foam/water-based PU | Nitrile foam | Nitrile foam | PU | Nitrile foam |
Colour | grey / black | black / grey | black / grey | grey | black / blue |
EN 388 | 4X43F | 4543F | 4543F | 4X42F | 4443F |
Cut protection class | F | F | F | F | F |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |