Pair of gloves uvex C300 foam 7

Article no.: 094480 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €18.14 / Pair
  • from 10 Pair
    €15.11 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
211 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free
  • Clothing standard: Oeko-Tex Standard 100
  • silicone-free: yes
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex C300
    Glove characteristics Silicone-free
    Clothing standard Oeko-Tex Standard 100
    Accuracy of fit very good
    EN 388 3X42C
    Backing material Polyamide, HPPE, glass, bamboo, viscose
    Coating Nitrile
    Coating variant The palms of the hands
    Application range All-round
    Colour black
    Material of coating PU
    Glove size 7
    Weight 14.9 g
    EN 388 abrasion resistance 4
    EN 388 cut resistance 3
    EN 388 tear propagation resistance 4
    EN 388 penetration resistance 2
    Application reusable
    silicone-free yes
    Breathability good
    DMF-free yes
    Touch sensitivity very good
    Wet grip medium
    Oil grip medium
    Heat protection not available
    Protection category Category II
    Type of glove Multi-purpose gloves
    Cut protection class C
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094480 7
    EAN / GTIN 4048612021811
    Manufacturer number 6054407

    Description

    Version:

    uvex 300 series. Lightweight innovative gloves with bamboo TwinFlex® technology offers good cut protection, high abrasion resistance and pleasant sensation when wearing. The climazone process ensures high flexibility and good temperature regulation, whilst also offering a good sense of touch. To Öko-Tex® standard 100 and free of silicone.
    uvex C300 foam. With Soft-Grip-Foam coating for a secure grip in wet working conditions.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart