Pair of gloves Camapur® Cut 627+ 8

Article no.: 094476 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €18.83 / Pair
  • from 10 Pair
    €15.69 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
495 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • electrostatic characteristic: 0.3 sec. in accordance with charge decay specifications in EN 61340-5-1
  • silicone-free: yes
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Camapur®
Contents 1
Knitted technology 13G
electrostatic characteristic 0.3 sec. in accordance with charge decay specifications in EN 61340-5-1
Manufacturer's designation Camapur Cut 627+
Accuracy of fit very good
EN 388 4341X
Backing material HPPE
Coating PU
Coating variant The palms of the hands
Application range All-round
Colour grey / black
Material of coating PU
Glove size 8
Weight 73 g
Length 240 mm - 260 mm
EN 388 abrasion resistance 4
EN 388 cut resistance 3
EN 388 tear propagation resistance 4
Application reusable
silicone-free yes
Breathability very good
DMF-free yes
Touch sensitivity good
Wet grip medium
Oil grip medium
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094476 8
EAN / GTIN 4008198862789
Manufacturer number 062708841E

Description

Version:

Camapur® Cut 627+. Flexible gloves with cut protection for assembly work under dry and slightly oily working conditions. With a thin PU coating for high wearing comfort and increased breathability. Good security of grip, even on oily components. Particularly suitable for metal processing, assembly work with medium cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart