{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 45 | |
Glove characteristics | free of latex; DMF-free | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342B | |
Backing material | PEHD | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 7 | |
Length | 230 mm - 280 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094468 7 | |
EAN / GTIN | 3245425804179 | |
Manufacturer number | 3058041 GR.7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves KryTech 580, Glove size: 7 |
on request
In stock
8 208 pieces in stock
from
1
Pieces
€9.11
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€7.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 406 pieces in stock
from
1
Pieces
€12.63
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€10.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 600 pieces in stock
from
1
Pieces
€9.11
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€7.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
837 pieces in stock
from
1
Pieces
€12.63
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€10.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision; All-round | Precision | Precision; All-round |
Coating | Nitrile | Nitrile foam | Nitrile | Nitrile foam | Nitrile |
Colour | black / grey | grey / black | grey / black | grey / black | grey / black |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4342B | 4X42B | 4X42B | 4X42B | 4X42B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | 3/4 coating | The palms of the hands | 3/4 coating |