{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 18G | |
electrostatic characteristic | EGB/ESD | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 3X42C | |
Backing material | Dyneema®Diamond, polyamide, elastane, carbon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Scope of application | Precision | |
Colour | blue / anthracite | |
Glove size | 7 | |
Weight | 56 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094467 7 | |
EAN / GTIN | 4048612064009 | |
Manufacturer number | 6008407 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |