Pair of gloves ActivArmr Hycron® 27-607, Glove size: 11

Article no.: 094430 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €5.89 / Pair
  • from 12 Pair
    €4.91 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
305 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Hycron®
Contents 1
Glove characteristics Silicone-free; free of latex
Accuracy of fit good
EN 388 4221X
Backing material Cotton
Coating Nitrile
Coating variant 3/4 coating
Application range Heavy Duty
Length 246 mm
Colour blue
Material of coating Nitrile
Glove size 11
Weight 57 g
silicone-free yes
Application reusable
DMF-free no
Touch sensitivity medium
Wet grip good
Oil grip good
Heat protection not available
Breathability medium
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094430 11
EAN / GTIN 10076490498792
Manufacturer number 27-607/11

Description

Version:

ActivArmr Hycron® series. Hard-wearing gloves of jersey cotton with nitrile coating for the most demanding applications. High resistance to sharp-edged and chafing materials. Robust and more flexible than PVC, three times longer service life than heavy leather gloves. Effective barrier against greases and oils. Particularly suitable for rough castings, moulded plastic parts, steel bar, sheet metal, high-tensile cable, building materials, unfinished wood.
With knitted cuffs and 3/4 coating for maintaining better breathability.

Standard:

EN 388; EN ISO 21420
Anti-static to EN 1149.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart