Pair of gloves 3550 // OIL GRIP, Glove size: 8

Article no.: 094419 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €7.04 / Pair
  • from 12 Pair
    €5.87 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
4 070 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
EN 388 4131X
Backing material Nylon
Coating Nitrile
Coating variant Full coating
Application range All-round
Colour black / blue
Glove size 8
Knitted technology 15G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094419 8
EAN / GTIN 4059904037373
Manufacturer number 3550/8

Description

Version:

3550 Oil Grip. Glove with full nitrile coating and additional sanded nitrile coating on the palm and thumb for combining reliable protection against oil and best grip. Waterproof, oil-tight.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart