Pair of driver’s gloves, unlined Tegera® 116 9

Article no.: 094396 9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €16.08 / Pair
  • from 12 Pair
    €13.40 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
491 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Backing material Nappa leather
    Glove characteristics Reinforced crook of the thumb; Hook & loop fastener
    Coating variant No coating
    Material Nappa leather
    EN 388 2011X
    Application reusable
    Protection category Category I
    Type of glove Driver’s gloves
    Application range All-round
    Colour grey / white
    Type of product Driver’s gloves

    Identification numbers & Classifications

    Article number 094396 9
    EAN / GTIN 7340118306759
    Manufacturer number 116-9

    Description

    Version:

    High-quality driver’s glove made from full-grain goatskin. Index finger and fingertips are reinforced and offer outstanding touch sensitivity. Hook and loop fastening at the wrist.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart