{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 3111X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094361 10 | |
EAN / GTIN | 7340118365497 | |
Manufacturer number | 77701-10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves Tegera® 77701, Glove size: 10
on request
In stock
963 pieces in stock
3,73 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 061 pieces in stock
1,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 664 pieces in stock
1,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 511 pieces in stock
3,47 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 862 pieces in stock
|
on request
In stock
36 989 pieces in stock
|
|
Application range | Precision | Precision | Precision | Precision | Precision | Precision |
Colour | blue / black | black | grey | blue / orange | grey | black |
Backing material | Nylon | Polyamide | Polyamide | Nylon | Polyamide | Polyamide |
EN 388 | 3111X | 4131X | 4131X | 3121A | 4131X | 4131X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |