This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves Ultrane 525, Glove size: 8

Article no.: 094353 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 96
Glove characteristics Silicone-free; free of latex; DMF-free
EN 388 4121X
Backing material Polyamide
Coating Nitril
Coating variant 3/4 coating
Application range Precision
Length 230 mm - 280 mm
Colour black / blue
Glove size 8
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094353 8
Manufacturer number ULTRANE 525 GR.8

Description

Version:

Ultrane series. Protective gloves with Grip&Proof nitrile coating for an outstanding grip and non-fatiguing working in damp and oily environments. Free of DMF and silicone.
Ultrane 525. With 3/4 coated backs to the hands for oily environments.
Washable and oil resistant.

Application:

Mechanical maintenance work, workpiece machining with cutting oil, press work and embossing work, handling oily parts of machines.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart