• The item cannot be ordered due to missing prices.

Pair of gloves uvex 60090 6

Article no.: 094294 6
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Foodstuffs certified; Suitable for touch screens
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Foodstuffs certified; Suitable for touch screens
    Knitted technology 18G
    Clothing standard Oeko-Tex Standard 100
    EN 388 4X41D
    EN 407 X1XXXX
    Backing material Bamboo viscose, HPPE, steel, PA, elastane
    Coating Aqua polymer Xtra Grip foam
    Application range All-round
    Colour green
    Standard EN 407
    Glove size 6
    Contact heat up to 100 °C
    Application reusable
    Cut protection class D
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094294 6
    EAN / GTIN 4048612085998
    Manufacturer number 6009006

    Description

    Version:

    uvex 18-gauge cut-resistant gloves made of patented Bamboo TwinFlex® technology. Consists of 45% recycled polyamide and bamboo viscose. Particularly comfortable due to good breathability and adaptive fit. Longer service life thanks to high abrasion resistance and reinforced thumb joint.
    Application: Suitable for dry and slightly damp working conditions.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The model is suitable for contact heat up to +100 °C in accordance with EN 407.
    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart