Pair of fine knitted gloves 6102 11

Article no.: 094218 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    3,40 € / Pair
  • from 12 Pair
    2,84 € / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
881 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 13G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
EN 388 1121X
Backing material Cotton/elastane
Coating PVC dots
Application range Precision
Colour black / grey
Glove size 11
Knitted technology 13G
Application reusable
Material Cotton
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094218 11
EAN / GTIN 4059904172609
Manufacturer number 6102 Gr. 11

Description

Version:

6102. Black cotton / elastane fine knitted gloves, white PVC nubs on one side for good grip. Touch-screen-capable at the fingertips (thumb, index finger, middle finger) thanks to the integrated carbon thread.

Application:

Picking-and-packing, shipping, precision assembly.

Standard:

EN 388

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart