This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cotton gloves set 5202 10

Article no.: 094206 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 260 mm
Contents 12 pair
Colour natural
Glove size 10
Protection category Category II
Type of glove Cotton gloves
Material Cotton
Type of product Cotton gloves

Identification numbers & Classifications

Article number 094206 10
Manufacturer number 5202

Description

Version:

Gloves for low-hazard areas and assembly work, for protection against grazes, blisters and dirt.
5202. Lightweight knitted cotton glove, also suitable for wearing under other gloves.

Application:

Clean dry areas; precision assembly; electronics and Installation work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart