• The item cannot be ordered due to missing prices.

Cotton gloves set 11

Article no.: 094200 11
Size guide
  • Washing: Hand washing

Product details

Technical Data

EN 388 cut resistance not available
EN 388 abrasion resistance not available
EN 388 tear propagation resistance not available
EN 388 penetration resistance not available
Glove characteristics Silicone-free; free of latex; DMF-free
Washing Hand washing
Drying dry
Length 260 mm
Application reusable
Contents 12 pair
Accuracy of fit good
Colour white
Application range Precision
Set contents 12
Backing material Cotton
Coating variant No coating
Glove size 11
Weight 13 g
Touch sensitivity very good
Wet grip not available
Oil grip not available
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Cotton gloves
Material Cotton
Type of product Cotton gloves

Identification numbers & Classifications

Article number 094200 11
EAN / GTIN 4029201131463
Manufacturer number BTWS GR. 11

Description

Version:

Gloves for low-hazard areas and assembly work, for protection against grazes, blisters and dirt.
Lightweight knitted cotton-gloves with fourchettes, suitable also for wearing under other gloves.

Application:

Clean dry areas; precision assembly; electronics and Installation work.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart