Safety clogs, white/grey 87021, OB, EU shoe size: 38

Article no.: 092965 38
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 38
Protection class OB
Type of product Clog

Identification numbers & Classifications

Article number 092965 38

Description

Version:

Work shoes of the ACTIVE series.
  • Upper material of smooth leather.
  • Adjustable fixed heel straps.
  • PU outer sole with SELF CLEAN technology.
  • Increased resistance to acids, bases and brief contact with hot substances up to 180°C.

Standard:

EN ISO 20347:2012 OB A E FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart