Safety boot, black DUNLOP PUROFORT + RUGGED FULL SAFETY, S5, EU shoe size: 41

Article no.: 092928 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Purofort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Cold insulation down to -20°C
Colour yellow
EU shoe size 41
Type of product Rubber boots

Identification numbers & Classifications

Article number 092928 41
EAN / GTIN 8713197044932
Manufacturer number C762043.CH GR. 41

Description

Version:

High-quality PUROFORT + RUGGED FULL SAFETY boots for the most demanding everyday use. With a shorter shaft and straps they are easier to put on and take off.
  • Purofort® upper material, resistant to chemicals.
  • Premium PU inlay sole.
  • Purofort® outer sole, black.
  • Shock absorption in the heel area.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 CI SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart