• Hoffmannin verkkokauppa on suljettu 23/12 2024 - 1/1 2025, ei lähetyksiä sinä aikana! Hyvää Joulua ja Onnellista Uutta Vuotta!

Insoles, black Ergo-Soft ESD, EU shoe size: 42

Article no.: 092820 42
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
71 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 42
Type of product Insole

Identification & Classification

Article number 092820 42
EAN / GTIN 4044348388211
Manufacturer number Z25400UW42P
Manufacturer Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Soft foam comfort insole with supporting damping over the entire tread.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart