This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black ESD 106 VITALITY, S2 NB 38

Article no.: 092735 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Type of product Low shoe

Identification numbers & Classifications

Article number 092735 38
Manufacturer number ESD AL 106 VITALITY SCHW NB 38

Description

Version:

VITALITY ESD 106 business safety shoe with SECURA VARIO Vitality® multi-zone shock absorption and STEITZ FLEX-ZONE® sole tread with flexure zone.
  • Supple smooth leather.
  • Breathable SECURA TEX functional lining.
  • ERGO-COOL® ESD comfort insoles.
  • Real leather insole.
  • TPU VX ESD outer sole, anthracite.
  • Protection against electrostatic discharges (ESD).

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092736.
Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart