This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black OFFICER 2 ESD, S2 NB, EU shoe size: 45

Article no.: 092731 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
EU shoe size 45
Colour black
Material of outer sole TPU LS Professional
Material inner lining Real leather
Slip resistance yes
Type of product Low shoe

Identification numbers & Classifications

Article number 092731 45
Manufacturer number OFFICER 2 NB 45

Description

Version:

OFFICER 2 business safety shoes with SECURA VARIO Vitality® multi-zone shock absorption.
  • Supple smooth leather.
  • Soft lining made of real leather.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU LS Professional sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRB
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide fitting XB, see No. 092732.
Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart