Shoe, black/white GINGER ESD, S2 NB 35

Article no.: 092713 35
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S2
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 35
    Colour black / white
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092713 35
    EAN / GTIN 4044348586655
    Manufacturer number GINGER NB 35

    Description

    Version:

    Ladies safety shoes GINGER ESD with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption. In respectable black/white hexagon style.
    • Breathable functional upper material.
    • Soft and breathable functional lining.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Real leather insole.
    • TPU ladies sport outer sole, white.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S2 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092714.
    Includes the damping element red and green

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart