{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Colour | black / blue | |
Type of product | Safety shoes |
Article number | 092571 48 | |
EAN / GTIN | 4044348560952 | |
Manufacturer number | VD PRO 1500 SF XB 48/49 |
This article |
Recommendations |
|
---|---|---|
Low-profile shoe, black/blue VD PRO 1500 SF ESD, S3 XB, EU shoe size: 48
on request
In stock
6 pieces in stock
134,99 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
106,87 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Protection class | S3 | S3 |
EU shoe size | 48 | 48 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |