This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, blue MAJORANA, S1P 42

Article no.: 092390 42

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
EU shoe size 42
Type of product Safety shoes

Identification numbers & Classifications

Article number 092390 42

Description

Version:

MAJORANA safety shoes in a modern design.
  • Seamless upper material of breathable fabric.
  • Inner liner 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole with insulation against heat and cold.
  • Outer sole: PU/TPU.
  • Overcap of TPU.

Standard:

EN ISO 20345:2011 S1P SRC

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 47.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart