Sandals, black/red LONNY red Low ESD, S1P 39

Article no.: 092269 39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S1P
    Material of protective toe-cap Stone
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    Manufacturer's designation 719521-39
    EU shoe size 39
    Type of product Safety sandals

    Identification numbers & Classifications

    Article number 092269 39
    EAN / GTIN 4030839347928
    Manufacturer number 719521-39

    Description

    Version:

    Sporty safety sandals LONNY with modern design.
    • Upper material made of mesh material.
    • Breathable textile lining.
    • Padded tongue.
    • Leather-free.
    • SPORTIVE black ESD full-size insole.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S1P SRC.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart