{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
Manufacturer's designation | 728671-40 | |
EU shoe size | 40 | |
Type of product | Safety shoes |
Article number | 092266 40 | |
EAN / GTIN | 4030839389140 | |
Manufacturer number | 728671-40 |