{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Stone | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Infinergy sole | |
Manufacturer's designation | 720331-47 | |
EU shoe size | 47 | |
Type of product | Safety shoes |
Article number | 092264 47 | |
EAN / GTIN | 4030839287248 | |
Manufacturer number | 720331-47 |