Shoe, black/white uvex 1 sport, S3 46

Article no.: 092148 46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 46
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092148 46
    EAN / GTIN 4031101679495
    Manufacturer number 6596246

    Description

    Version:

    Lightweight, sporty and well thought-out safety shoes. Made completely of synthetic materials, therefore suitable for wearers allergic to chromium. Fitting 11.
    • Dual density polyurethane sole with good non-slip characteristics.
    • 100 % metal-free toecap – anatomically shaped, with good lateral stability.
    • ESD security.
    • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

    Breathable micro-velour upper material.

    Standard:

    EN ISO20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart