{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Type of product | Safety shoes |
Article number | 092147 48 | |
EAN / GTIN | 4031101731742 | |
Manufacturer number | 6594248 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black/white uvex 1 sport, S1P, EU shoe size: 48
on request
Available in 2-3 weeks
0 pieces in stock
€134.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
€53.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Komposit | Aluminium | Aluminium | Komposit |
Protection class | S1P | S1P | S1P | S1P |
EU shoe size | 48 | 48 | 48 | 48 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex | Gentlemen’s |