{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Size UK | 9.5 | |
Size US | 11.5 | |
EU shoe size | 44 | |
Shoe type | Sandals | |
Colour | black / yellow | |
Uppers material | Hydrophobic high-tech micro-velour | |
Material of outer sole | PU | |
Material inner lining | Distance Mesh lining material | |
Closure | Hook and loop fastener | |
profiled outer sole | yes | |
Slip resistance | yes | |
Energy absorption in the heel area | yes | |
anti-static | yes | |
against water penetration and water absorption | no | |
The entire shoe is waterproof | no | |
oil- and petrol-resistant sole | no | |
removable footbed | yes | |
suitable for those with chrome allergy. | yes | |
Type of product | Safety sandals |
Article number | 092110 44 | |
EAN / GTIN | 4031101543109 | |
Manufacturer number | 8542844 |
This article |
Recommendations |
||
---|---|---|---|
Sandal, black/yellow uvex 1, S1, EU shoe size: 44
on request
In stock
68 pieces in stock
€130.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
84 pieces in stock
€99.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
186 pieces in stock
€99.30
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 44 | 44 | 44 |
Type of product | Safety sandals | Safety sandals | Safety sandals |