{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ARCTIC | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyamide | |
Washing | 40 °C coloureds | |
Colour | lime | |
Unisex size | M | |
Standard | EN 343; EN 342 | |
Type of product | Winter jacket |
Article number | 091975 M | |
Manufacturer number | 71335_430-M |