{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 35% polypropylene; 35% Merino; 28% polyamide; 2% elastane | |
Colour | black | |
EU shoe size | 43-45 | |
Type of product | Socks |
Article number | 091934 43-45 | |
Manufacturer number | 901015 GR. 43-45 |